Lights Warning
- Mfr # 12-50009-ES
- Zoro # G516328299
product price:Â
$
2,330.99
/ea
Free Shipping & Returns
Key Features
Light Pattern
64 Flash Pattern
Lighting Technology
LED
Base Material
Aluminum
Overall Width
11 in
Overall Height
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-50009-ES
- Zoro #
- G516328299
- UPC #
- 758379107959
- Country of Origin
- United States
Dimensions
- Overall Width
- 11 in
- Overall Height
- 2-1/2 in
- Overall Length
- 54 in
Details
- Light Pattern
- 64 Flash Pattern
- Lighting Technology
- LED
- Base Material
- Aluminum
- Style
- Full Bar
- Shape
- Rectangular
- Voltage
- 12V DC to 24V DC
- Includes Control Panel
- Yes
- Lens Material
- Polycarbonate
- Lens Color
- Clear
- Number Of Alley Lights
- 2
- Number Of Takedown Lights
- 1
Description
54 Inch Length x 11 Inch Width x 2-1/2 Inch Height; Full Bar; Permanent Mount/ Roof Mount; LED; Polycarbonate Lens; 64 Flash Patterns; 12 To 24 Volt DC
- Dual Color Light Threads
- Pro Vantage Has An Increased Number Of Light heads
- 64 Flash Patterns
- ICE Optics Offer Brighter Appearance For Better Visibility
- Aluminum Chassis, Polycarbonate Base And Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.