Lights Warning
- Mfr # 5585CAB
- Zoro # G516328312
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Light Pattern
18 Flash Pattern
Lighting Technology
LED
Overall Width
9 in
Overall Height
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5585CAB
- Zoro #
- G516328312
- UPC #
- 758379051719
- Country of Origin
- China
Dimensions
- Overall Width
- 9 in
- Overall Height
- 2-1/2 in
- Overall Length
- 15 in
Details
- Shape
- Rectangular
- Light Pattern
- 18 Flash Pattern
- Lighting Technology
- LED
- Lens Color
- Clear
- Style
- Mini Bar
- Voltage
- 12V DC to 24V DC
Description
15 Inch Length x 9 Inch Width x 2-1/2 Inch Height; Mini Bar; Permanent Mount; Eight LED Reflector Module; Clear Lens; Amber/Blue LED; 18 Flash Patterns; 12 To 24 Volt DC
- Eight LED Reflector Modules, Each Comprising Three LEDs Provide High Intensity Light Output
- Choice Of 18 Flash Patterns
- Synchronization Capable
- Cigarette Plug With On And Off And Flash Pattern Selection Switch
- Temperature Range: -22 Degree Fahrenheit To +122 Degree Fahrenheit (-30 Degree Celsius To +50 Degree Celsius)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.