Lights Utility
- Mfr # STL69RK
- Zoro # G516328336
product price:Â
$
30.29
/ea
Key Features
Type
Stop/ Tail/ Turn Light
Lens Color
Red
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL69RK
- Zoro #
- G516328336
- UPC #
- 47286992421
- Country of Origin
- Taiwan, Province of China
- Type
- Stop/ Tail/ Turn Light
- Lens Color
- Red
- Lens Material
- Polycarbonate
- Housing Material
- Polycarbonate
- Shape
- Rectangular
- Lamp Type
- LED
- Submersible
- Yes
Dimensions
- Height
- 1-3/8 in
- Length
- 5/8 in
- Width
- 15 in
Description
Stop/ Turn/ Tail Light; LED; Red; 15 Inch Width x 1-3/8 Inch Height x 5/8 Inch Depth; Surface Mount; Polycarbonate Lens And Housing; 12-Volt/ 0.35 Amp Stop/ 0.022 Amp Tail; With A69CB Chrome Base
- Sonically Sealed, Waterproof
- Low Profile Design–only 5/8 Inch Thick
- Surface Mount On 14-1/8 Inch Centers
- Meets SAE S2 T2 I6 For Over 80 Inch Wide Vehicles And Has Built-In Reflex Meeting SAE A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.