Shop JONARD TOOLS
See all product information
Create Account
Insert Bit, SAE, 5/16", Hex, No 2/9/32", 3"
- Mfr # SD-RB2
- Zoro # G5163846
product price:Â
$
4.79
/ea
Key Features
Bit Style
Phillips, Slotted
Overall Length
3 in
Hex Shank Size
5/16 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-RB2
- Zoro #
- G5163846
- UPC #
- 811490015432
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Hex Shank Size
- 5/16 in
- Overall Bit Length
- 3 in
- Fastening Tool Tip Size
- #2/9/32 in
- Point Size
- #2/9/32"
- Shank Size
- 5/16 in
- Tip Size
- #2 x 9/32"
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
When you need to make precise fastening adjustments, the JONARD TOOLS SD-RB2 Insert Bit is the perfect tool for the job. It has a hex shank size of 5/16 in., which fits most power drills and screwdrivers. The bits are made from S2 steel, which makes them extremely durable and able to withstand heavy use. This insert bit features a hex shank that fits into most power drills and screwdrivers. They have an overall length of 3 in., with a #2/9/32" fastening tool tip size. They also have a polished finish and a point size of #2/9/32". If you want reliable, high quality tools for your next project, look no further than the JONARD TOOLS Insert Bits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.