Shop OTC
See all product information
Create Account
Crankshaft Alignment Tool
- Mfr # 5883
- Zoro # G5163892
product price:Â
$
54.99
/ea
Key Features
Type
Engine
Overall Length
7 in
Length (In.)
7 in
Application
Ensure Proper Crankshaft Alignment While Checking Camshaft Timing and Servicing
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5883
- Zoro #
- G5163892
- UPC #
- 731413590368
- Country of Origin
- United States
- Type
- Engine
- Item
- Crankshaft Alignment Tool
- Application
- Ensure Proper Crankshaft Alignment While Checking Camshaft Timing and Servicing
- Number of Pieces
- 1
- Includes
- Alignment Tool
- For Use With
- Detroit Diesel Series 60 Engines, J-45947
- Tool Type
- Crankshaft Alignment Tool
- Vehicle Make
- Detroit
- Compatible Product Type
- Detroit Diesel Series 60 Engines, J-45947
Dimensions
- Overall Length
- 7 in
- Length (In.)
- 7 in
- Overall Width
- 5 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Crankshaft Alignment Tool, Tool Type Crankshaft Alignment Tool, Application Ensure Proper Crankshaft Alignment While Checking Camshaft Timing and Servicing, Overall Length 7 in, Overall Width 5 in, Number of Pieces 1, For Use With Detroit Diesel Series 60 Engines, J-45947, Includes Alignment Tool, Vehicle Make Detroit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.