Indicating Differential Transmitter

  • Mfr # 605-250PA
  • Zoro # G516437977
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7.6 in
Process Media Temperature - Maximum
120 Degrees F
Overall Diameter
5 in
Overall Length
3.8 in
Pressure Measurement - Minimum
0 Pa
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
605-250PA
Zoro #
G516437977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.6 in
Overall Diameter
5 in
Overall Length
3.8 in
Process Connection Size
1/8 in
Overall Width
6.9 in
Wire Rope Length
3.8 in
Length
3.8 in
Fits Chest Size
Easy to Read Gage Permits Viewing from Far Away

Details

Item
Indicating Differential Transmitter
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Minimum
0 Pa
Thermal Error
+/-0.025%
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA
Display Type
Dial
Process Connection Type
NPT
Process Connection Gender
Female
Overpressure
10 psi
Input Voltage
10 to 35V DC
Standards
CE
Fitting Material
Aluminum
Display Units
Pa
Features
Easy to Read Gage Permits Viewing from Far Away
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
20 Degrees F
Series
605
Housing Material
Aluminum
Pressure Measurement - Maximum
250 Pa
Loop Resistance - Maximum
1,250 Ohm Max
Burst Pressure
10 psi
Accuracy
+/- 2.00% mechanical
Electrical Connection
Terminal Block
Number of Wires
2

Description

Pressure Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.