Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48277
- Zoro # G516439926
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Overall Width
12 in
Assembly
Unassembled
Includes
Double Feet, Endcaps
Panel Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48277
- Zoro #
- G516439926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Height
- 84 in
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Details
- Material
- Polycarbonate
- Assembly
- Unassembled
- Includes
- Double Feet, Endcaps
- Panel Type
- Solid
- Frame Color
- Black
- Method of Construction
- Extruded
- Frame Type
- Add-On
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Finish
- Anodized
- Number of Subpanels
- 0
- Panel Color
- Clear
- Item
- T-Slot Framing System Panel
- Product Type
- T-Slot Framing System Panel
- Standards
- OSHA & ANSI
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.