FAZTEK
- Mfr # 47817
- Zoro # G516440021
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Method of Construction
Extruded
Overall Width
12 in
Product Type
T-Slot Framing System Panel
Includes
Double Feet, Endcaps
Wire Thickness
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47817
- Zoro #
- G516440021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Wire Thickness
- 12 ga
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 84 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.