This item is Discontinued.

Western Digital Blue WD5000AZLX 500 GB Hard Drive - 3.5" Internal - SATA (SATA/600) WD5000AZLX

This item is Discontinued.

Western Digital

Blue WD5000AZLX 500 GB Hard Drive - 3.5" Internal - SATA (SATA/600) (Discontinued)

Mfr # WD5000AZLX
Zoro # G516480515
UPC # 718037782881
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD5000AZLX
Zoro #
G516480515
UPC #
718037782881
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Speed
7200 RPM
Product Line
Blue
Drive Interface Standard
SATA/600
Device Supported
Desktop PC
Environmentally Friendly
Yes
Features
IntelliSeek
Storage Capacity
500 GB
Buffer
32 MB
Platform Supported
PC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.