Shop HELLA
See all product information
Create Account
ACCELERATOR PEDAL SENSOR
- Mfr # 9517701
- Zoro # G516483790
product price:Â
$
90.85
/ea
Key Features
Height
13.1 in
Transmission Type
Manual Transmission
Length
5.6 in
Number of Pins
6
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9517701
- Zoro #
- G516483790
- UPC #
- -
- Country of Origin
- Germany
- Transmission Type
- Manual Transmission
- Item
- Accelerator Pedal Sensor
- Number of Pins
- 6
- Application
- 2011-2019 Ford Fiesta
- Color
- Black
Dimensions
- Height
- 13.1 in
- Length
- 5.6 in
- Width
- 5 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.