Shop HELLA
See all product information
Create Account
BULB D1S PK32D-2, 4300 K, 85V, 35W
- Mfr # D1S 4300 K
- Zoro # G516484421
product price:Â
$
79.99
/ea
Key Features
Voltage
12V
Color
Crystal Clear
Light Technology
Xenon
Height
4.5 in
Width
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1S 4300 K
- Zoro #
- G516484421
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Headlight Bulb
- Voltage
- 12V
- Color
- Crystal Clear
- Light Technology
- Xenon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.