This item is Discontinued.

This item is Discontinued.
Healthy Grains Energy Dark Chocolate Chunk Bars, 1.4 oz Bar, 10PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67074
- Zoro #
- G516521973
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- Kosher Certified
- Vegan
- No
- Item
- Nutrition Bars
- Food Type
- Nutrition & Snack Bars
- Non-GMO
- Yes
- Contains Fish
- No
- Kosher
- Yes
- Contains Crustacean/Shellfish
- No
- Contains Nuts
- Yes
- Contains Dairy
- No
- Sugar Free
- No
- Contains Eggs
- No
- Contains Wheat
- No
- Contains Soy
- Yes
- Flavor
- Dark Chocolate Chunk
- Gluten Free
- Yes
- Contains Sesame
- No
Description
Our gluten-free snacks combine rich dark chocolate and five super grains: oats, millet, buckwheat, amaranth and quinoa for sustained energy from whole grains. Each bar has a chewy yet satisfyingly crunchy texture, and is Non-GMO Project Verified with 21 g whole grains per serving. With 0 g trans fat, low sodium and no sugar alcohols, these bars are a good source of fiber 6 g fat per bar, so you never have to choose between what tastes good and feels good. Whether you're running errands, packing lunch box snacks for kids, craving a late-night bite, or want tasty on-the-go snacks, these snack bars are a quick and wholesome food option. Real ingredients deliciously combined-that's KIND!