Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses EA
- Mfr # ATQ1/8
- Zoro # G516552588
product price:Â
$
67.15
/ea
Key Features
Series
ATQ
Speed
Time Delay
AC Voltage Rating
500V AC
Body Style
Midget
Interrupt Rating
10 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATQ1/8
- Zoro #
- G516552588
- UPC #
- 78200190269
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.41 in
- Length
- 1.5 in
Details
- Series
- ATQ
- Amps
- 0.125 A
- Speed
- Time Delay
- AC Voltage Rating
- 500V AC
- Body Style
- Midget
- Interrupt Rating
- 10 kA
- Body Material
- GMG
- Characteristics
- 12 Sec Time Delay (at 200 Percent Rated Load)
- Terminal Type
- Ferrule
- Current Rating
- 0.125 A
- Standards
- UL 248-14, CSA C22.2
Description
0.41in x 1.5in, 500 VAC, 1/8 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.