Transceiver
- Mfr # N286-01G-SX-G
- Zoro # G516608308
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
158 Degrees F
Mode
Multi-Mode
Compatible Brand
Cisco
Compatible Fiber Type
OM2
Wavelength
830 nm, 850 nm, 860 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-01G-SX-G
- Zoro #
- G516608308
- UPC #
- 037332283962
- Country of Origin
- China
Dimensions
- Wavelength
- 830 nm, 850 nm, 860 nm
Details
- Operating Temperature - Maximum
- 158 Degrees F
- Mode
- Multi-Mode
- Compatible Brand
- Cisco
- Item
- Transceiver
- Compatible Fiber Type
- OM2
- Form Factor
- SFP
- Connector Type
- LC
- Fiber Configuration
- Duplex
- Product Type
- Transceiver Module
- Data Transfer Rate
- 1.25 GBps
- Transmission Distance
- 550 m
- Operating Temperature - Minimum
- 32 Degrees F
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.