Transceiver
- Mfr # N286-40G-ESR4-C
- Zoro # G516608353
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
158 Degrees F
Wavelength
840 nm, 850 nm, 860 nm
Data Transfer Rate
40 GBps
Mode
Multi-Mode
Compatible Brand
Arista
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-40G-ESR4-C
- Zoro #
- G516608353
- UPC #
- 037332283993
- Country of Origin
- China
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Details
- Operating Temperature - Maximum
- 158 Degrees F
- Data Transfer Rate
- 40 GBps
- Mode
- Multi-Mode
- Compatible Brand
- Arista
- Product Type
- Transceiver Module
- Connector Type
- MTP/MPO
- Form Factor
- QSFP+
- Compatible Fiber Type
- OM4
- Item
- Transceiver
- Transmission Distance
- 400 m
- Operating Temperature - Minimum
- 32 Degrees F
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.