This item is Discontinued.

This item is Discontinued.
Weave Bins, Black Plastic, 2 Bins, PK2 (Discontinued)
Mfr #
AVT-40327
Zoro #
G5174675
UPC # 091141403270
Country of Origin United States
Category Desk Accessories & Organizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVT-40327
- Zoro #
- G5174675
- UPC #
- 091141403270
- Country of Origin
- United States
- Item
- Weave Bins,Black Plastic,2 Bins,PK2
- Material
- Plastic
- Color
- Black
- Weight
- 2.9 lbs
- Closure
- Open Top
Dimensions
- Width
- 14.25"
- Height
- 4.75"
- Depth
- 10.25"
- Length
- 14"
- Size
- Medium
Description
Weave Bins,Black Plastic,2 Bins,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.