Shop TRIPP LITE

Power Strip, Surge, 5-15R, 5-15P, 7 ft., Black

  • Mfr # SUPER7B
  • Zoro # G5175558

product price: 
$
28.99
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
7 ft.
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUPER7B
Zoro #
G5175558
UPC #
037332175168
Country of Origin
China
Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 497A; UL 1363; UL Listed; RoHS
Number of Transformer Outlets
4
Housing Material
Plastic
Circuit Breaker
Yes
Hz
50/60 Hz
Coax Surge Protection
No
Outlet Surge Protection
Yes
Number of Outlet Rows
1
Voltage
120V AC
Max. Amps
15A
NEC Cord Designation
14 ga., SJT
Power Indicator
Yes
Mounting Style
Keyhole
Number of Outlets
5
Rated Joules
2160 J
Outlet Center Distance
29 mm Standard; 48 mm Transformer
Noise Attenuation
Up to 20 dB
NEMA Plug Configuration
NEMA 5-15P
NEMA Receptacle Configuration
NEMA 5-15R
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Certifications & Standards
UL Listed Certification
Maximum Line Current
15 A
Maximum Surge Current
144 kA
Package Contents
Protect It! SUPER7B 7 Outlets Surge Suppressor, Instruciton Manual with Warranty Information
Power Handling
1800 VA
Surge Energy Rating
2160 J
Input Voltage
120 V AC
AC Suppression Joule Rating
2160
Diagnostic LED Details
Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
AC Suppression Response Time
< 1 ns
Output Receptacles
(7) 5-15R
Maximum Surge Amps
144000
Mounting Holes or Slots
Yes
Diagnostic LED(s)
Yes
Input Cord Details
SJT
Input Plug Features
Right Angle (36D)
Outlets Measurement (Center to Center)
Between Standard Outlets = 29mm; Between Transformer Outlets = 48mm
Network (Ethernet) Protection
No
Circuit Breaker (amps)
15
Outlet Orientation
Single row of 5, plus 2 side mounted outlets
Material of Construction
Plastic
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Frequency Compatibility
50 / 60 Hz
Package Includes
SUPER7B Protect It! 7-Outlet Surge Protector, Black Housing;Owner's manual
Nominal Input Voltage(s) Supported
120V AC
EMI / RFI Filtering
Up to 20 dB
Product Type
Surge Protector Outlet Strip

Dimensions

Cord Length
7 ft.
Width
2.7"
Depth
10.3"
Height
1.5"

Description

Surge,7 Outlet,7ft cord,2160J,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.