PDU Accessory, Plug-lock, C19, Red, 100pc
- Mfr # PLC19RD
- Zoro # G5177737
product price:Â
$
77.95
/ea
Key Features
Color
Red
Depth
0.9"
Height
1.3"
Width
1.2 in
Product Type
Connector Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLC19RD
- Zoro #
- G5177737
- UPC #
- 037332179753
- Country of Origin
- China
Dimensions
- Depth
- 0.9"
- Height
- 1.3"
- Width
- 1.2 in
Details
- Item
- Plug Adaptor
- Color
- Red
- Product Type
- Connector Insert
- Compatibility
- C20 Plug-in Power Cords
- Package Includes
- 100 RED color C20 plug / C19 outlet compatible Plug-lock inserts
Description
PDU Accessory,Plug-lock,C19,Red,100pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.