Shop SARGENT
See all product information
Create Account
Parallel Arm Bracket, Unfinished
- Mfr # 125 VF-EB
- Zoro # G5190418
product price:Â
$
96.59
/ea
Key Features
Accessory Type
Parallel Arm Bracket
Color
Brown
Finish
Unfinished
Includes
Stop Arm
Spring Size
Adjustable 1 to 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125 VF-EB
- Zoro #
- G5190418
- UPC #
- -
- Country of Origin
- United States
- Item
- Parallel Arm Bracket
- Accessory Type
- Parallel Arm Bracket
- Color
- Brown
- Finish
- Unfinished
- Includes
- Stop Arm
- ADA Compliant
- Yes
- Standards
- ANSI/BMHA A156.4, BHMA, UL and cUL Listed
- Projection from Wall
- 2 1/4 in
- Mounting Hardware
- Included
- Compatible Brand
- Sargent
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 1/4 in
- Spring Type
- Adjustable
- Includes Hardware
- Hardware Included
- Product Type
- Parallel Arm Bracket
- Wire Color
- Brown
Dimensions
- Spring Size
- Adjustable 1 to 6
- Exterior Door Width
- Up to 48 in
- Spring Size - Minimum
- 1
- Spring Size - Maximum
- 6
Description
Parallel Arm Bracket, Finish Unfinished, Color Brown, Includes Stop Arm, Standards ANSI/BMHA A156.4, BHMA, UL and cUL Listed, ADA Compliant Yes, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 2 1/4 in, Spring Size Adjustable 1 to 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.