Pressure Computer Kit

  • Mfr # 7296
  • Zoro # G5197455
product price: 
$
1,013.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1.5m Hose with Snap In Connector, 1.5 Hose, Carrying Case, Rubber Boot
Data Hold
Yes
Auto Power Off
No
Display
IR
Resolution
1 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7296
Zoro #
G5197455
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/8 in, 3/16 in
Battery Size
AA

Details

Item
Digital Manometer
Includes
(2) 1.5m Hose with Snap In Connector, 1.5 Hose, Carrying Case, Rubber Boot
Data Hold
Yes
Auto Power Off
No
Display
IR
Resolution
1 Degrees C
Type
Digital Thermal
Battery Type
AA
Pressure Range
-800 in wc to 800 in wc
Accuracy
+/-0.02 in wc, +/-3% in wc
Process Connection Type
Hose Barb
NIST Traceable Certificate
No
Maximum Pressure
800 in wc
Batteries Required
Yes
Batteries Included
Yes
Display Units
bar
Minimum Pressure
-800 in wc
Calibration Certificate Included
No
Maximum Operating Pressure
2 bar
Digital Display Features
IR
Pressure Measurement - Minimum
-800 in wc
Pressure Measurement - Maximum
800 in wc
Includes Batteries
Batteries Included
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Digital Manometer, Maximum Pressure 800 in wc, Minimum Pressure -800 in wc, Accuracy +/-0.02 in wc, +/-3 Percent in wc, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features IR, NIST Traceable Certificate No, Auto Power Off No, Batteries Required Yes, Battery Type AA, Calibration Certificate Included No, Data Hold Yes, Display Units bar

Ratings & reviews