Shop WOHLER

Digital Manometer

  • Mfr # 7243 I
  • Zoro # G5197464

product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose
Standards
TUV
Accuracy
+/-3%
Battery Type
AA
Operating Range
+/-2%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7243 I
Zoro #
G5197464
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size
1/8 in, 3/16 in
For Tubing Diameter
1/8 in, 3/16 in
Battery Size
AA

Details

Item
Digital Manometer
Includes
Hose
Standards
TUV
Accuracy
+/-3%
Battery Type
AA
Operating Range
+/-2%
For Use With
Differential Pressure Applications
Operating Temp. Range
14 Degrees to 140 Degrees F
Storage Temp. Range
14 Degrees to 140 Degrees F
Pressure Range
-2 to 2 bar
Resolution
+/-125 Pa
Connection Type
Fit 1/8 or 3/16 in ID Tubing
Data Storage
Yes
Max. Pressure
0 to 2 Kpa
Alarm
No
Display
LCD
Standards and Approvals
TUV
Calibration Certificate Included
No
Number of Pressures Measured
Dual
Maximum Pressure
2 bar
Batteries Required
Yes
Display Units
hPa, kPa
Type of Pressure
Differential
Data Hold
Yes
Batteries Included
Yes
Operating Pressure Range
+/-2%
Minimum Pressure
-2 bar
Digital Display Features
LCD
Minimum Operating Temperature
14 Degrees F
NIST Traceable Certificate
No
Maximum Operating Pressure
2 bar
Process Connection Type
Hose Barb
Storage Temperature Range
14 Degrees to 140 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
2 bar
Pressure Measurement - Minimum
-2 bar
Pressure Stages Measured
Dual
Includes Alarm
No Alarm Included
Includes Data Hold
Data Hold
Includes Batteries
Batteries Included
Digital Display Type
LCD
Operating Temperature - Minimum
14 Degrees F
Pressure Type Measured
Differential

Description

Digital Manometer, Maximum Pressure 2 bar, Minimum Pressure -2 bar, Accuracy +/-3 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features LCD, NIST Traceable Certificate No, Alarm No, Batteries Required Yes, Battery Type AA, Calibration Certificate Included No, Data Hold Yes, Display Units hPa, kPa, For Tubing Diameter 1/8 in, 3/16 in, For Use With Differential Pressure Applications

Ratings & reviews