Shop BRADY
See all product information
Create Account
FLOOR STAND
- Mfr # 112631
- Zoro # G5203152
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Steel
Width
12 in
Height
Adjustable Up To 90 in
Color
Steel
Shell Material
Powder Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112631
- Zoro #
- G5203152
- UPC #
- 754473176549
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- Adjustable Up To 90 in
Details
- Item
- Floor Stand for Lean Communication Boards
- Material
- Powder Coated Steel
- Color
- Steel
- Shell Material
- Powder Coated Steel
- Wire Color
- Steel
Description
Floor Stand for Lean Communication Boards, Height Adjustable Up To 90 in, Width 12 in, Color Steel, Material Powder Coated Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.