Shop DAYTON
See all product information
Create Account
PushButtonEnclosure, 22mm, 1Hole, Plastic
- Mfr # 32W279
- Zoro # G5208935
product price:Â
$
20.59
/ea
Key Features
Number of Columns
1
Hole Size
22 mm
Material
Plastic
Conduit Size
1/2 in
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32W279
- Zoro #
- G5208935
- UPC #
- 190735260302
- Country of Origin
- India
Dimensions
- Hole Size
- 22 mm
- Conduit Size
- 1/2 in
- Dimensions
- 1.98 in H x 2.68 in W x 2.91 in D
- Height
- 1.98 in
- Width
- 2.68 in
- Depth
- 2.91 in
- Compatible Conduit Size - Maximum
- 1/2 in
- Overall Height
- 2 in
- Panel Cutout Diameter
- 22 mm
- Overall Depth
- 2 15/16 in
- Overall Width
- 2 11/16 in
Details
- Item
- Push Button Enclosure
- Number of Columns
- 1
- Material
- Plastic
- Number of Holes
- 1
- NEMA Rating
- 4, 4X
- Color
- Gray
- For Use With
- RP2B Operators and Plastic 22mm Pushbutton or Pilot Light Head
- Standards
- CSA, IEC, UL Listed
- NEMA Enclosure Rating
- 4, 4X
- Compatible with Series
- RP2B
- Shell Material
- Plastic
- Compatible Series
- RP2B
- Wire Color
- Gray
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4, 4X, Conduit Size 1/2 in, Dimensions 1.98 in H x 2.68 in W x 2.91 in D, Hole Size 22 mm, Material Plastic, Height 1.98 in, Width 2.68 in, Depth 2.91 in, Color Gray, For Use With RP2B Operators and Plastic 22mm Pushbutton or Pilot Light Head, Standards CSA, IEC, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.