Shop DIGI-PAS
See all product information
Create Account
Digital Level
- Mfr # 2-00201-99
- Zoro # G521673988
product price:Â
$
61.79
/ea
Key Features
Compatible Brand
Digi-Pas
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Magnet Type
Neodymium
Total Number of Vials
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-00201-99
- Zoro #
- G521673988
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Battery Size
- CR2032
- Overall Height
- 1 13/16 in
- Overall Width
- 5/8 in
- Wire Rope Length
- 7 7/8 in
- Overall Length
- 7 7/8 in
- Length
- 7 7/8 in
- Fits Chest Size
- Simultaneous Displays of Two-dimensional Plane Angles, Surface Flatness Profiling and Precision 2D Alignment Tasks, Tilt Angle Measurement
Description
Digital Level
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.