Sensor Faucet, 3.0V, Bluetooth Compatible

  • Mfr # ZG6955-J-W2
  • Zoro # G521674091
product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Temperature Control Method
Below Deck Manual Mixing Valve
Voltage
3.0V
For Location
Bathroom
Body Material
Brass
Standards
ADA Complaint, ASME A112.18.1, CSA B125.1, cUPC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZG6955-J-W2
Zoro #
G521674091
UPC #
889934335408
Country of Origin
Indonesia

Dimensions

Overall Width
6 1/8 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
3 in
Fits Chest Size
Bluetooth Compatible

Details

Temperature Control Method
Below Deck Manual Mixing Valve
Voltage
3.0V
For Location
Bathroom
Body Material
Brass
Standards
ADA Complaint, ASME A112.18.1, CSA B125.1, cUPC
Spout Reach
4 3/4 in
Features
Bluetooth Compatible
Operation Method
Motion Sensor
Mounting Hole Center-to-Center Distance - Maximum
4 in
Product Type
Sensor Faucet
Valve Type
Ceramic Disc
Finish
Polished Chrome
Battery Type
AA
Spout Shape
Arc
Inlet Connection Type
NPSM
Includes Handle
Handle Not Included
Pressure - Maximum
10 psi
Includes Drain
Drain Included
Time Out
30 sec
Number of Batteries
6
Flow Rate - Maximum
1.5 gpm
Application
Commercial
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Includes
Gear-Driven Ceramic Cartridge
ADA Compliance
ADA Compliant
Temperature - Minimum
33 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
Not CEC Compliant
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
8 in
Sensor Type
Adjustable
Power Source - TS Only
Battery, Hydropower
Includes Batteries
Batteries Included
Warranty
3 yr
Series
Serio Series(R)
Item
Sensor Faucet
Power Source
Battery, Hydropower
Power Source - old
Battery, Hydropower

Description

Sensor Faucet,3.0V,Bluetooth Compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.