Sonic Toothbrush with UV Sanitizing Function
- Mfr # S750BK
- Zoro # G521738311
product price:Â
$
60.15
/ea
Key Features
Color
Black
Width
1.5 in
Height
9 in
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S750BK
- Zoro #
- G521738311
- UPC #
- 611138325813
- Country of Origin
- China
- Color
- Black
- Item
- Electric Sonic Toothbrush
Dimensions
- Width
- 1.5 in
- Height
- 9 in
- Length
- 1.5 in
Description
* Unique Design - New sleek and innovative design which makes our power toothbrush a step above the rest. Comes in 3 brushing modes depending on your sensitivity to your gums. * Ultrasonic Technology - Built-in UV sanitizer is designed to kill 99.9% of bacterium and germs on the brush heads. Remove & pulsates to break up 300% more plaque along the gum line than a regular manual toothbrush to improve oral health. * Highly Effective - 40,000 sonic strokes per minute to effectively remove plaque without irritating your gums. It is ideal for those hard-to-reach areas and removes even the toughest stains to leave your teeth naturally whiter! The system includes 12 bonus brush heads- that's 3 years worth of brush heads based on dental professional recommendations to replace your brush head every 90 days. * 3 Optional Modes - Clean/Normal, Soft, or Massage. Meet different purposes and preferences. No matter sensitive teeth or bleeding gums, you can find one mode that's suitable for you! * 2 Minutes Smart Timer - Our tooth brush has a 2 minute timer with a 30 second vibrate alert in order to remind you to brush a different quadrant of your mouth and helps you form a good brushing habit recommended by dentist.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.