Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Iced Tea and Coffee Maker in Black with 64 Ounce Pitcher
Mfr # KT-2150BK
Zoro # G521739851
product price:Â
$
53.39
/ea
Key Features
Color
Black
Length
14.5 in
Width
9.5 in
Height
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-2150BK
- Zoro #
- G521739851
- UPC #
- 812330023952
- Country of Origin
- China
Dimensions
- Length
- 14.5 in
- Width
- 9.5 in
- Height
- 6.75 in
Details
- Item
- Coffee Maker
- Color
- Black
Description
Use the Brentwood Iced Tea and Coffee Maker with 64oz Pitcher to make large batches of your favorite brews. Features a strength selector dial, reusable filter basket, auto shut off, and pitcher with 3 position lid. Cool off a hot day with your choice of tea or ice coffee. A wonderful addition for company gatherings, house parties and outdoor barbecues.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.