Connelly 7 Piece Textured Nonstick Aluminum Cookware Set in Black
- Mfr # 141068.07RR
- Zoro # G521739905
product price:Â
$
85.39
/ea
Key Features
Overall Width (In.)
13-1/2
Overall Length (In.)
23
Overall Height (In.)
7
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141068.07RR
- Zoro #
- G521739905
- UPC #
- 085081621689
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 13-1/2
- Overall Length (In.)
- 23
- Overall Height (In.)
- 7
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Black
Description
Get creative in the kitchen with thie all in one Oster Connelly 7 piece cookware set. Constructed of durable aluminum that heats and cooks evenly for consistent results and coated in a textured nonstick interior for scratch resistance and easy food release. This sturdy set is made with bakelite handles that stay cool for safe mobility, and includes vented glass lids for easy monitoring. Set comes with one dutch ove, two saucepans, and one frying pan, completing all your daily cookware needs. Set your meals up for success with this versatile set that will stand the test of time! Dishwasher safe, avoid harsh chemicals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.