Spark Trap, 48 in H, Steel, 22 ga Thick
- Mfr # 8010007307
- Zoro # G521828050
product price:Â
$
3,577.99
/ea
Free Shipping & Returns
Key Features
Outlet Diameter
10 in
Wire Rope Length
44 in
Material Thickness
22 ga
For Nominal Duct Diameter
18 in
Inlet Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010007307
- Zoro #
- G521828050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outlet Diameter
- 10 in
- Wire Rope Length
- 44 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 18 in
- Inlet Diameter
- 10 in
- Overall Width
- 16 in
- Overall Height
- 48 in
- Overall Length
- 44 in
- Length
- 44 in
Description
Spark Trap, For Nominal Duct Diameter 18 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 10 in, Product Type Spark Trap, Application Commercial, Overall Length 44 in, Weight 34.3 lb, Material Steel, Material Thickness 22 ga, Overall Height 48 in, Outlet Diameter 10 in, Overall Width 16 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Blue, Maximum Temperature Rating 190 Degrees F, Series Spartk Trap, Connection Type Clamp Together
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.