Shop SGS
See all product information
Create Account
End Mill
- Mfr # 39105
- Zoro # G521841981
product price:Â
$
37.55
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
7/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39105
- Zoro #
- G521841981
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Type
- Fractional Square End
- Finish
- TN Coated
- Shank Type
- Straight
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Series
- 01S
Description
SGS End Mill, Fractional Square End, Series: 01S, 3/64 in Diameter Cutter, 1-1/2 in Overall Length, 7/64 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.391 in Shank Length, Micrograin Solid Carbide, TN Coated