End Mill
- Mfr # 03055
- Zoro # G521843220
product price:Â
$
45.59
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
0.047 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03055
- Zoro #
- G521843220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.047 in
- Shank Dia.
- 1/8 in
- Cutting Dia.
- 0.031 in
- Shank Length
- 1.453 in
- Overall Length
- 1-1/2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type
- Common
- Type
- Ball Nose End Fractional Micro
- Series
- M2B
- Finish
- TA Coated
Description
SGS End Mill, Ball Nose End Fractional Micro, Series: M2B, 0.031 in Cutter Dia, 1-1/2 in Overall Length, 0.047 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.453 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.