End Mill
- Mfr # 34917
- Zoro # G521843596
product price:Â
$
74.59
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
3/4 in
Shank Dia.
1/4 in
Helix Angle
38 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34917
- Zoro #
- G521843596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2-1/2 in
- Shank Length
- 1-3/4 in
- Cutting Dia.
- 1/4 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Helix Angle
- 38 Degrees
- Shank Type
- Straight/HAIMER Safe-Lock
- Type
- Ball Nose End Fractional High Performance
- Cutting Direction
- Right Hand
- Series
- 43B
- Flute Type
- Spiral
- Finish
- Uncoated
Description
SGS End Mill, Ball Nose End Fractional High Performance, Series: 43B, 1/4 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight/HAIMER Safe-Lock Shank, 1-3/4 in Shank Length, Solid Carbide, Uncoated Finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.