Drill Bit
- Mfr # 56836
- Zoro # G521844050
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/8 in
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Primary Material Application
Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56836
- Zoro #
- G521844050
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 136 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlTiN Coated
- Primary Material Application
- Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
- Flute Type
- Right Spiral
- Drill Bit Point Type
- High performance/Self-Centering
- Cutting Edge Material
- Carbide
- Series
- 143
Dimensions
- Overall Length
- 66 mm
- Drill Bit Size
- 1/8 in
- Cutting Depth
- 5XD
- Flute Length
- 28 mm
Description
SGS, 56836, Drill Bit, High-Performance, Series: 143, 1/8 in Drill - Fraction, 0.125 in Drill - Decimal Inch, 66 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 28 mm Flute Length, 6 mm Dia x 36 mm L Shank, Straight Shank, 136 deg Point, High performance/Self-Centering Point, Carbide Cutting Edge, AlTiN Coated, Applicable Materials: Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.