Shop EATON
See all product information
Create Account
PushButtonEnclosure, 30mm, 2Holes, SS
- Mfr # 10250TN34
- Zoro # G5221517
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Number of Columns
1
Hole Size
30 mm
Material
304 Stainless Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10250TN34
- Zoro #
- G5221517
- UPC #
- 786680127151
- Country of Origin
- United States
- Item
- Push Button Enclosure
- Number of Columns
- 1
- Material
- 304 Stainless Steel
- Number of Holes
- 2
- NEMA Rating
- 12, 3, 4X
- Standards
- CE, CSA, UL Listed
- Type
- 2 Element
- Mounting Style
- Surface
- Number of elements
- 2
- Series
- 10250T
- Bus material
- Stainless steel
- Compliances
- CE Marked
- Mounting method
- Surface
- Rating
- NEMA 4X
- Certifications
- CSA Certified
- Product Name
- Eaton 10250T pushbutton
- Compatible with Series
- 10250T
- NEMA Enclosure Rating
- 12, 4, 4X
- Shell Material
- 304 Stainless Steel
- Compatible Series
- 10250T
- Traction Material
- 304 Stainless Steel
Dimensions
- Hole Size
- 30 mm
- Conduit Size
- No Conduit Entrance Holes Provided
- Dimensions
- 6.75 in H x 3.50 in W x 3.00 in D
- Height
- 6.75 in
- Width
- 3.5 in
- Depth
- 3 in
- Product Height
- 5.1 in
- Product Width
- 3.8 in
- Product Length/Depth
- 8.3 in
- Overall Width
- 3 13/16 in
- Panel Cutout Diameter
- 30 mm
- Overall Height
- 5 1/8 in
- Compatible Conduit Size - Maximum
- No Conduit Entrance Holes Provided
- Overall Depth
- 8 5/16 in
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.75 in H x 3.50 in W x 3.00 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 6.75 in, Width 3.5 in, Depth 3 in, Type 2 Element, Mounting Style Surface, Standards CE, CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.