Premium Binoculars, 10x Magnification, Roof Prism, 315 ft at 1000 yd Field of View
- Mfr # AB11842
- Zoro # G5222104
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB11842
- Zoro #
- G5222104
- UPC #
- 790272983667
- Country of Origin
- China
Dimensions
- Width (In.)
- 5 1/4 in
- Height (In.)
- 2 1/4 in
- Length (In.)
- 5 3/4 in
Details
- Item
- Binoculars
- Magnification
- 10x
- Prism Type
- Roof
- Optical Lens Coating
- Multi-Coated
- Color
- Matte Black
- Includes
- Carrying Case, Lens Cloth, Lens Covers, Neck Strap
- Field of View
- 315 ft @ 1000 yd
- Type
- Premium
- Weight
- 1.5 lb
- Min. Distance (Ft.)
- 6.6 ft
- Construction
- Rubber Armor
- Tripod Mountable
- Yes
- Weather Resistant
- Fog Resistant, Water Resistant
- Eye Relief
- 17.5 mm
- Wire Color
- Matte Black
Description
Biinoculars, Premium, Magnification 10X, Field of View 315 ft. @ 1000 yd., Prism Type Roof, Length (In.) 5-7/10, Width (In.) 5-1/5, Height (In.) 2-1/5, Construction Rubber Armored, Lens Coating Multi-Coated, Min. Distance (Ft.) 6.5, Tripod Mountable Yes, Weather Resistant Waterproof/Fog Proof, Weight 24 oz., Includes Case, Strap, Eye Cup Caps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.