Sheet Rubber
- Mfr # 2860-3/16FTAPE
- Zoro # G522380533
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Grade
Standard
Material
Silicone
Standards
ASTM D2000 GE
Elongation
350 %
Chemical Compatibility
Ozone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-3/16FTAPE
- Zoro #
- G522380533
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Standard
- Material
- Silicone
- Standards
- ASTM D2000 GE
- Elongation
- 350 %
- Chemical Compatibility
- Ozone
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 400 Degrees F
- Item
- Rubber Sheet
- Texture
- Smooth
- Backing Type
- Adhesive
- Minimum Temperature
- -60 Degrees F
- Color
- Red
- Durometer
- 60 Shore A
- Tensile Strength
- 550 psi
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Width
- 18 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.