Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-3/32DTAPE
- Zoro # G522380984
product price:Â
$
40.19
/ea
Key Features
Standards
ASTM D2000 GE
Grade
Standard
Color
Red
Overall Thickness
3/32 in
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/32DTAPE
- Zoro #
- G522380984
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 18 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Standards
- ASTM D2000 GE
- Grade
- Standard
- Color
- Red
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -60 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Adhesive
- Texture
- Smooth
- Item
- Rubber Sheet
- Maximum Temperature
- 400 Degrees F
- Durometer
- 40 Shore A
- Shape
- Sheet
- Material
- Silicone
- Tensile Strength
- 550 psi
- Chemical Compatibility
- Ozone
- Elongation
- 350 %
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable