Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30060-1/16-5
- Zoro # G522381370
product price:Â
$
55.99
/ea
Key Features
Adhesive Type
Acrylic
Overall Width
36 in
Durometer
60 Shore A
Shape
Sheet
Overall Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30060-1/16-5
- Zoro #
- G522381370
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Adhesive Type
- Acrylic
- Durometer
- 60 Shore A
- Shape
- Sheet
- Tensile Strength
- 1,500 psi
- Material
- Buna-N
- Maximum Temperature
- 200 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Grade
- Light Duty
- Texture
- Smooth
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Color
- Red
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.