Sheet Rubber
- Mfr # 1500-3/4-3
- Zoro # G522382094
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Shape
Sheet
Grade
Standard
Texture
Smooth
Chemical Compatibility
Steam, 400 to 500 Degrees F, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500-3/4-3
- Zoro #
- G522382094
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 3 ft
- Overall Thickness
- 3/4 in
- Overall Width
- 36 in
- Overall Length
- 3 ft
- Length
- 3 ft
Details
- Backing Type
- Plain
- Shape
- Sheet
- Grade
- Standard
- Texture
- Smooth
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Maximum Temperature
- 170 Degrees F
- Material
- SBR
- Color
- Black
- Standards
- ASTM D2000 AA
- Item
- Rubber Sheet
- Durometer
- 70 Shore A
- Tensile Strength
- 800 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -20 Degrees F
- Elongation
- 150 %
- Shell Material
- SBR
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 3 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.