Sheet Rubber
- Mfr # 2850-3/8x12x10
- Zoro # G522382223
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Plain
Chemical Compatibility
Ozone
Texture
Smooth
Overall Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-3/8x12x10
- Zoro #
- G522382223
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Chemical Compatibility
- Ozone
- Texture
- Smooth
- Elongation
- 350 %
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Durometer
- 50 Shore A
- Tensile Strength
- 550 psi
- Material
- Silicone
- Grade
- Standard
- Shape
- Roll
- Standards
- ASTM D2000 GE
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -60 Degrees F
- Item
- Rubber Roll
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 10 ft
- Overall Width
- 12 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.