Sheet Rubber
- Mfr # 1500-1/8X
- Zoro # G522382322
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Tensile Strength
800 psi
Material
SBR
Wire Rope Length
36 in
Standards
ASTM D2000 AA
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500-1/8X
- Zoro #
- G522382322
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 2 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Rubber Strip
- Tensile Strength
- 800 psi
- Material
- SBR
- Standards
- ASTM D2000 AA
- Texture
- Smooth
- Shape
- Strip
- Color
- Black
- Elongation
- 150 %
- Maximum Temperature
- 170 Degrees F
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -20 Degrees F
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Shell Material
- SBR
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.