Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1600E-1/16X2X30
- Zoro # G522382698
product price:Â
$
18.69
/ea
Key Features
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-40 Degrees F
Grade
Light Duty
Tensile Strength
1,500 psi
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600E-1/16X2X30
- Zoro #
- G522382698
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 30 ft
- Overall Width
- 2 in
- Overall Length
- 30 ft
- Length
- 30 ft
Details
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -40 Degrees F
- Grade
- Light Duty
- Tensile Strength
- 1,500 psi
- Shape
- Strip
- Item
- Rubber Strip
- Backing Type
- Plain
- Material
- EPDM
- Maximum Temperature
- 200 Degrees F
- Color
- Red
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Durometer
- 60 Shore A
- Shell Material
- EPDM
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.