Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30070-3/16CTAPE
- Zoro # G522382834
product price:Â
$
45.39
/ea
Key Features
Material
Buna-N
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Backing Type
Adhesive
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30070-3/16CTAPE
- Zoro #
- G522382834
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Material
- Buna-N
- Adhesive Type
- Acrylic
- Maximum Temperature
- 200 Degrees F
- Backing Type
- Adhesive
- Grade
- Light Duty
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Minimum Temperature
- -30 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Item
- Rubber Sheet
- Durometer
- 70 Shore A
- Shape
- Sheet
- Color
- Red
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.