Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-3/16D
- Zoro # G522384289
product price:Â
$
61.19
/ea
Key Features
Overall Width
18 in
Overall Thickness
3/16 in
Backing Type
Plain
Tensile Strength
550 psi
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-3/16D
- Zoro #
- G522384289
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Tensile Strength
- 550 psi
- Item
- Rubber Sheet
- Grade
- Standard
- Color
- Red
- Elongation
- 350 %
- Standards
- ASTM D2000 GE
- Texture
- Smooth
- Material
- Silicone
- Durometer
- 50 Shore A
- Maximum Temperature
- 400 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Chemical Compatibility
- Ozone
- Shape
- Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -60 Degrees F
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable