Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30070-3/32-5
- Zoro # G522384548
product price:Â
$
83.29
/ea
Key Features
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Overall Width
36 in
Tensile Strength
1,500 psi
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30070-3/32-5
- Zoro #
- G522384548
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 200 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Tensile Strength
- 1,500 psi
- Shape
- Sheet
- Texture
- Smooth
- Adhesive Type
- Acrylic
- Grade
- Light Duty
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Backing Type
- Plain
- Color
- Red
- Material
- Buna-N
- Durometer
- 70 Shore A
- Shell Material
- Buna-N
- Wire Color
- Red
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 5 ft
- Overall Thickness
- 3/32 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.