Sheet Rubber
- Mfr # 1600E-1/8-10T
- Zoro # G522385088
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
200 Degrees F
Overall Width
36 in
Grade
Light Duty
Adhesive Type
Acrylic
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600E-1/8-10T
- Zoro #
- G522385088
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Maximum Temperature
- 200 Degrees F
- Grade
- Light Duty
- Adhesive Type
- Acrylic
- Material
- EPDM
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Roll
- Backing Type
- Adhesive
- Item
- Rubber Roll
- Durometer
- 55 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Color
- Red
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Shell Material
- EPDM
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 55 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.