Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2860-1/8Y
- Zoro # G522385101
product price:Â
$
20.49
/ea
Key Features
Color
Red
Wire Rope Length
36 in
Minimum Adhesive Temperature
-30 Degrees F
Elongation
350 %
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-1/8Y
- Zoro #
- G522385101
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Red
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Maximum Temperature
- 400 Degrees F
- Grade
- Standard
- Minimum Temperature
- -60 Degrees F
- Material
- Silicone
- Tensile Strength
- 550 psi
- Item
- Rubber Strip
- Chemical Compatibility
- Ozone
- Shape
- Strip
- Standards
- ASTM D2000 GE
- Texture
- Smooth
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 4 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.