Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50050-1/16X
- Zoro # G522385200
product price:Â
$
1.19
/ea
Sold in multiples of 9 for
$10.71
Key Features
Maximum Adhesive Temperature
300 Degrees F
Overall Thickness
1/16 in
Overall Width
2 in
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50050-1/16X
- Zoro #
- G522385200
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 200 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Adhesive Type
- Acrylic
- Minimum Temperature
- -30 Degrees F
- Durometer
- 50 Shore A
- Item
- Rubber Strip
- Grade
- Light Duty
- Tensile Strength
- 1,500 psi
- Color
- Red
- Material
- Neoprene
- Texture
- Smooth
- Shape
- Strip
- Backing Type
- Plain
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.