Shop ZORO SELECT

Sheet Rubber

  • Mfr # 2860-1/16YTAPE
  • Zoro # G522385309

product price: 
$
14.15
/ea

Key Features

Overall Width
4 in
Material
Silicone
Wire Rope Length
36 in
Overall Thickness
1/16 in
Standards
ASTM D2000 GE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2860-1/16YTAPE
Zoro #
G522385309
UPC #
-
Country of Origin
Korea, Republic of
Material
Silicone
Standards
ASTM D2000 GE
Chemical Compatibility
Ozone
Durometer
60 Shore A
Item
Rubber Strip
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
550 psi
Elongation
350 %
Shape
Strip
Backing Type
Adhesive
Minimum Temperature
-60 Degrees F
Color
Red
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Maximum Temperature
400 Degrees F
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
4 in
Wire Rope Length
36 in
Overall Thickness
1/16 in
Overall Length
36 in
Length
36 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.