Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-3/32-15
- Zoro # G522385545
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Overall Thickness
3/32 in
Durometer
50 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-3/32-15
- Zoro #
- G522385545
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Durometer
- 50 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Minimum Temperature
- -60 Degrees F
- Chemical Compatibility
- Ozone
- Material
- Silicone
- Backing Type
- Plain
- Item
- Rubber Roll
- Maximum Temperature
- 400 Degrees F
- Elongation
- 350 %
- Color
- Red
- Shape
- Roll
- Standards
- ASTM D2000 GE
- Tensile Strength
- 550 psi
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 3/32 in
- Wire Rope Length
- 15 ft
- Overall Width
- 36 in
- Overall Length
- 15 ft
- Length
- 15 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 15 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.